Menu Search
EATON #BR4040B200VGF2

Load Center; Indoor; 1 Phase, 3 Wire; 40 Circuits; 200A

SKU # 78668588841 Manufacturer Series: BR
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Circuit Breaker Loadcenter
Phase: 1, 3W
Rating - Volts: 120/240V AC
Mains: Breaker
Main Breaker: BR 25kA IC
Rating - Amps: 200
Number of Circuits: 40
Number of Spaces: (40) 1 in.
Enclosure: Indoor
Cover: Flush
Enclosure Size - Dimensions: 13.00 in. H x 8.00 in. W x 4.50 in. D

Load centers are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.

Additional Info: Enclosure Color: ANSI 61 Gray