Menu Search
Load Center Panels Load Center; Indoor; 1 Phase, 3 Wire; 40 Circuits; 200A

EATON #BR3040H200

Load Center; Indoor; 1 Phase, 3 Wire; 40 Circuits; 200A

SKU #78667644590
Manufacturer Series: BR
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Circuit Breaker Loadcenter
Breaker Mounting: Plug-On
Phase: 1, 3W
Rating - Volts: 120/240V AC
Mains: Breaker
Main Breaker: BWH 25kA IC
Rating - Amps: 200
Number of Circuits: 40
Number of Spaces: (30) 1 in
Enclosure: Indoor
Cover: Surface/Flush w/Door
Enclosure Size - Dimensions: 39.00 inH x 14.31 inW x 3.88 inD

Load Center Panels: Type - Circuit Breaker Loadcenter; Breaker Mounting - Plug-On; Phase - 1 Phase 3W; Rating - Volts - 120/240V AC; Mains - Breaker; Main Breaker - BWH 25kA IC; Rating - Amps - 200; Number of Circuits - 40; Number of Spaces - (30) 1 in; Enclosure - Indoor; Cover - Surface/Flush w/Door; Enclosure Size - Dimensions - 39.00 inH x 14.31 inW x 3.88 inD; Manufacturer Series - BR