Menu Search
Load Center Panels Load Center; Indoor; 1 Phase, 3 Wire; 40 Circuits; 150A

EATON #BR3040B150

Load Center; Indoor; 1 Phase, 3 Wire; 40 Circuits; 150A

SKU #78667644597
Manufacturer Series: BR
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Circuit Breaker Loadcenter
Breaker Mounting: Plug-On
Phase: 1, 3W
Rating - Volts: 120/240V AC
Mains: Breaker
Main Breaker: BW 10kA IC
Rating - Amps: 150
Number of Circuits: 40
Number of Spaces: (30) 1 in
Enclosure: Indoor
Cover: Surface/Flush w/Door
Main Wire: Cu/Al 2-300mcm
Enclosure Size - Dimensions: 34.12 inH x 14.38 inW x 5.19 inD