Menu Search
Load Center Panels Load Center; Indoor; 1 Phase, 3 Wire; 4 Circuits; 60A
EATON #2460SGNM

Load Center; Indoor; 1 Phase, 3 Wire; 4 Circuits; 60A

SKU # 78667636979 Manufacturer Series: BR
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Circuit Breaker Loadcenter
Breaker Mounting: Plug-On
Phase: 1, 3W
Rating - Volts: 120/240V AC
Mains: Lugs
Rating - Amps: 60
Number of Circuits: 4
Number of Spaces: (2) 1 in
Enclosure: Indoor
Cover: Surface
Main Wire: Cu/Al 14-2

Load Center Panels: Type - Circuit Breaker Loadcenter; Breaker Mounting - Plug-On; Phase - 1 Phase 3W; Rating - Volts - 120/240V AC; Mains - Lugs; Rating - Amps - 60; Number of Circuits - 4; Number of Spaces - (2) 1 in; Enclosure - Indoor; Cover - Surface; Main Wire - Cu/Al 14-2; Additional Information - Nonmetallic Enclosure; Manufacturer Series - BR

Additional Info: Nonmetallic Enclosure