Menu Search
Load Center Panels Load Center; Indoor; 1 Phase, 3 Wire; 32 Circuits; 200A
EATON #BR1632N200SFG

Load Center; Indoor; 1 Phase, 3 Wire; 32 Circuits; 200A

SKU # 78667621481 Manufacturer Series: BR
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Circuit Breaker Loadcenter
Breaker Mounting: Plug-On
Phase: 1, 3W
Rating - Volts: 120/240V AC
Rating - Amps: 200
Number of Circuits: 32
Number of Spaces: (16) 1 in.
Enclosure: Indoor
Cover: Surface

Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.

Additional Info: Convertible Main, NEMA 1, Interrupting Rating: 1000A, Bus Material: Aluminum, Feed Location: Bottom/Top