Menu Search
Load Center Panels Load Center; Indoor; 1 Phase, 3 Wire; 30 Circuits; 125A
EATON #CH30B125D

Load Center; Indoor; 1 Phase, 3 Wire; 30 Circuits; 125A

SKU # 78211309783
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Circuit Breaker Loadcenter
Phase: 1, 3W
Rating - Volts: 120/240V AC
Mains: Lugs
Main Breaker: CH 10kA IC
Rating - Amps: 125
Number of Circuits: 30
Number of Spaces: (30) 3/4 in
Enclosure: Indoor
Main Wire: Cu/Al 6-1/0

Load Center Panels: Type - Circuit Breaker Loadcenter; Phase - 1 Phase 3W; Rating - Volts - 120/240V AC; Mains - Lugs; Main Breaker - CH 10kA IC; Rating - Amps - 125; Number of Circuits - 30; Number of Spaces - (30) 3/4 in; Enclosure - Indoor; Main Wire - Cu/Al 6-1/0