Menu Search
Search
EATON #CPL112

Load Center; Indoor; 1 Phase, 3 Wire; 24 Circuits; 125A

SKU # 62258806005 Manufacturer Series: CPL
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Circuit Breaker Loadcenter
Breaker Mounting: Plug-On
Phase: 1, 3W
Rating - Volts: 120/240V AC
Mains: Lugs
Rating - Amps: 125
Number of Circuits: 24
Number of Spaces: (12) 1 in.
Enclosure: Indoor
Cover: Surface/Flush
Main Wire: Cu/Al 14-1/0
Enclosure Size - Dimensions: 16.75 in. H x 14.38 in. W x 3.88 in. D

Loadcentres feature factory installed main lugs or main breakers. The BR interiors are manufactured of formed, plated aluminum. Eaton also supplies a full line of Eaton brand BR, DNPL, GFCB and GFEP type branch circuit breakers and accessories for these loadcentres.

Additional Info: Non-Combination Type 1, 16 Gauge Galvanized Sheet Steel, NEMA 1