EATON #CH24L125CP

Load Center; Indoor; 1 Phase, 3 Wire; 24 Circuits; 125A

SKU: 78211400786
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Circuit Breaker Loadcenter
Breaker Mounting: Plug-On
Phase: 1Phase 3W
Rating - Volts: 120/240V AC
Mains: Lug
Rating - Amps: 125
Number of Circuits: 24
Number of Spaces: (24) 3/4 in.
Enclosure: Indoor
Main Wire: Cu/Al 6-2/0
Manufacturer Series: CH
Description
Load Center Panels: Type - Circuit Breaker Loadcenter; Breaker Mounting - Plug-On; Phase - 1Phase 3W; Rating - Volts - 120/240V AC; Mains - Lug; Rating - Amps - 125; Number of Circuits - 24; Number of Spaces - (24) 3/4 in.; Enclosure - Indoor; Main Wire - Cu/Al 6-2/0; Manufacturer Series - CH