Menu Search
Load Center Panels Load Center; Indoor; 1 Phase, 3 Wire; 20 Circuits; 100A

EATON #BR2020B100

Load Center; Indoor; 1 Phase, 3 Wire; 20 Circuits; 100A

SKU #78667644415
Manufacturer Series: BR
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Circuit Breaker Loadcenter
Breaker Mounting: Plug-On
Phase: 1, 3W
Rating - Volts: 120/240V AC
Mains: Breaker
Main Breaker: BR 10kA IC
Rating - Amps: 100
Number of Circuits: 20
Number of Spaces: (20) 1 in
Enclosure: Indoor
Cover: Surface/Flush w/Door
Main Wire: Cu/Al 4-1/0
Enclosure Size - Dimensions: 23.00 inH x 14.31 inW x 3.88 inD

Load Center Panels: Type - Circuit Breaker Loadcenter; Breaker Mounting - Plug-On; Phase - 1 Phase 3W; Rating - Volts - 120/240V AC; Mains - Breaker; Main Breaker - BR 10kA IC; Rating - Amps - 100; Number of Circuits - 20; Number of Spaces - (20) 1 in; Enclosure - Indoor; Cover - Surface/Flush w/Door; Main Wire - Cu/Al 4-1/0; Enclosure Size - Dimensions - 23.00 inH x 14.31 inW x 3.88 inD; Manufacturer Series - BR