Menu Search

EATON #BR1220B100PKW

Load Center; Indoor; 1 Phase, 3 Wire; 20 Circuits; 100A

SKU: 78667644366
Manufacturer Series: BR
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Circuit Breaker Loadcenter
Breaker Mounting: Plug-On
Phase: 1, 3W
Rating - Volts: 120/240V AC
Mains: Breaker
Main Breaker: BR 10kA IC
Rating - Amps: 100
Number of Circuits: 20
Number of Spaces: 12
Enclosure: Indoor
Cover: Surface
Main Wire: Cu/Al 4-1/0
Enclosure Size - Dimensions: 18.75 in. H x 14.31 in. W x 3.88 in. D
Description
Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Additional Info: Rating: NEMA 1