Menu Search
Load Center Panels Load Center; Indoor; 1 Phase, 3 Wire; 14 Circuits; 100A

EATON #CH14B100BP

Load Center; Indoor; 1 Phase, 3 Wire; 14 Circuits; 100A

SKU #78211400763
Manufacturer Series: CH
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Circuit Breaker Loadcenter
Breaker Mounting: Plug-On
Phase: 1Phase 3W
Rating - Volts: 120/240V AC
Mains: Lug
Main Breaker: CH 10kA IC
Rating - Amps: 100
Number of Circuits: 14
Number of Spaces: (14) 3/4 in
Enclosure: Indoor
Main Wire: Cu/Al 6-2/0

Load Center Panels: Type - Circuit Breaker Loadcenter; Breaker Mounting - Plug-On; Phase - 1Phase 3W; Rating - Volts - 120/240V AC; Mains - Lug; Main Breaker - CH 10kA IC; Rating - Amps - 100; Number of Circuits - 14; Number of Spaces - (14) 3/4 in; Enclosure - Indoor; Main Wire - Cu/Al 6-2/0; Manufacturer Series - CH