Menu Search
Load Center Panels Load Center; 20 Circuits; 200A

EATON #CH20N200SFG

Load Center; 20 Circuits; 200A

SKU #78668524232
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Circuit Breaker Loadcenter
Mains: Breaker
Main Breaker: CH
Rating - Amps: 200
Number of Circuits: 20
Number of Spaces: (1) 3/4 in.

Load Center Panels: Type - Circuit Breaker Loadcenter; Mains - Breaker; Main Breaker - CH; Rating - Amps - 200; Number of Circuits - 20; Number of Spaces - (1) 3/4 in.