EATON #BR3030H100V5

Load Center; 1 Phase, 3 Wire; 30 Circuits; 100A

SKU: 78668557214
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Circuit Breaker Loadcenter
Phase: 1, 3W
Rating - Volts: 120/240V AC
Mains: Main Breaker High AIC
Main Breaker: BRH 25kA IC
Rating - Amps: 100
Number of Circuits: 30
Number of Spaces: (30) 1 in.
Cover: Surface/Flush
Main Wire: Cu/Al 2-300mcm
Enclosure Size - Dimensions: 27.00 in. H x 14.31 in. W x 3.88 in. D
Manufacturer Series: BR
Load centers are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Additional Info: Copper Bus, NEMA Type 1, Enclosure Material: Metallic