Menu Search
Load Center Panels Cutler Hammer BR1630B150PK Circuit Breaker Loadcenter, 150A, 1 Phase 3W, 30 Circuits, (16) 1 in. Spaces, Indoor

EATON #BR1630B150PK

Cutler Hammer BR1630B150PK Circuit Breaker Loadcenter, 150A, 1 Phase 3W, 30 Circuits, (16) 1 in. Spaces, Indoor

SKU #78667644480
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Circuit Breaker Loadcenter
Phase: 1, 3W
Rating - Volts: 120/240V AC
Mains: Breaker
Main Breaker: BR 25kA IC
Rating - Amps: 150A
Number of Circuits: 30
Number of Spaces: (16) 1 in.
Enclosure: Indoor
Main Wire: Cu/Al 2/0 AWG - 300 mcm
Enclosure Size - Dimensions: 27.00 in. H x 14.31 in. W x 3.88 in. D

Load centers are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a