Menu Search

SIEMENS #ECHS200

Loadcenter Conduit Hub 2.00 in

SKU: 78364345512
Manufacturer Series: ESHS
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Loadcenter Conduit Hub
Conduit Size: 2.00 in
Mounting Size: Type Hs
Application: Siemens Loadcenters
Material: Aluminum
Description
Load Center Hubs: Type - Loadcenter Conduit Hub; Conduit Size - 2.00 in; Mounting Size - Type Hs; Application - Siemens Loadcenters; Material - Aluminum; Additional Information - Rainproof; Manufacturer Series - ESHS
Additional Info: Rainproof