Menu Search
Load Center Ground and Neutral Kits Ground Bar, 4.92 in. L, (6)14-4 AWG Terminal, CU Conductor
PANDUIT #UGB2/0-414-6

Ground Bar, 4.92 in. L, (6)14-4 AWG Terminal, CU Conductor

SKU # 07498340222
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Loadcenter Ground Bar
Length: 4.92 in.
Terminal - Qty Size: (6)14-4
Conductor Type: Conductor Type

Load Center Ground and Neutral Kits: Type - Loadcenter Ground Bar; Length - 4.92 in; Terminal - Qty Size - (6)14-4; Conductor Type - Conductor Type