Menu Search
Load Center Ground and Neutral Kits Loadcenter Ground Bar CU/AL

ILSCO #N0880X24T

Loadcenter Ground Bar CU/AL

SKU #78366999886
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Loadcenter Ground Bar
Length: 4.29 in.
Terminal - Qty Size: (10)14-4
Conductor Type: CU/AL

Load Center Ground and Neutral Kits: Type - Loadcenter Ground Bar; Length - 4.29 in; Terminal - Qty Size - (10)14-4; Conductor Type - CU/AL