EATON #35NEU225B-1

Loadcenter Neutral Assembly CU/AL BR Series

SKU: 78211488469
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Loadcenter Neutral Assembly
Length: 15.81 in.
Terminal - Qty Size: (35)14-4
Conductor Type: CU/AL
Manufacturer Series: BR
Description
Load Center Ground and Neutral Kits: Type - Loadcenter Neutral Assembly; Length - 15.81 in.; Terminal - Qty Size - (35)14-4; Conductor Type - CU/AL; Additional Information - Rating/Main lug: 225A, No. 1-300 kcmil CU/AL . Renewal part; Manufacturer Series - BR
Additional Info: Rating/Main lug: 225A, No. 1-300 kcmil CU/AL . Renewal part