Menu Search
Load Center Ground and Neutral Kits Loadcenter Ground Bar CU/AL CH, BR Series

EATON #GBK13

Loadcenter Ground Bar CU/AL CH, BR Series

SKU #78211422061
Manufacturer Series: CH, BR
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Loadcenter Ground Bar
Length: 4.61 in.
Terminal - Qty Size: (9)14-1/0 (2)8-14
Conductor Type: CU/AL

Load Center Ground and Neutral Kits: Type - Loadcenter Ground Bar; Length - 4.61 in; Terminal - Qty Size - (9)14-1/0 (2)8-14; Conductor Type - CU/AL; Manufacturer Series - CH, BR