Menu Search
SQUARE D COMPANY #QO120L125G

Loadcenter, Main Lug, Indoor NEMA 1 Enclosure, 125A

SKU # 78590184785 Manufacturer Series: 1130
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Mains Type: Lugs
Cover Provision: Less-Cover (order separately)
Breaker Mounting: Plug-On
Phase: 1, 3W
Rating - Volts: 120/240V AC
Neutral: Insulated/Bondable
Rating - Amps: 125
Number of Circuits: 20
Number of Spaces: 20
Enclosure Type: Indoor
Box Size - Designation: 7
Box Size - Dimensions: 20.92x14.25x3.75"

Load Center Enclosures: Mains Type - Lugs; Cover Provision - Less-Cover (order separately); Breaker Mounting - Plug-On; Phase - 1 Phase 3W; Rating - Volts - 120/240V AC; Neutral - Insulated/Bondable; Rating - Amps - 125; Number of Circuits - 20; Number of Spaces - 20; Enclosure Type - Indoor; Box Size - Designation - 7; Box Size - Dimensions - 20.92x14.25x3.75"; Additional Information - Convertible to Main Circuit Breaker, Copper Bus; Manufacturer Series - 1130

Additional Info: Convertible to Main Circuit Breaker, Copper Bus