Menu Search
SQUARE D COMPANY #QO130M200RB

Loadcenter, Main Breaker, 200A

SKU # 78590186811 Manufacturer Series: QO
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Mains Type: Breaker
Cover Provision: Less-Cover (order separately)
Breaker Mounting: Plug-On
Phase: 1, 3W
Rating - Volts: 120/240V AC
Rating - Amps: 200
Number of Circuits: 30
Number of Spaces: 30
Enclosure Type: Indoor
Box Size - Designation: B

Load Center Enclosures: Mains Type - Breaker; Cover Provision - Less-Cover (order separately); Breaker Mounting - Plug-On; Phase - 1 Phase 3W; Rating - Volts - 120/240V AC; Rating - Amps - 200; Number of Circuits - 30; Number of Spaces - 30; Enclosure Type - Indoor; Box Size - Designation - B; Additional Information - NEMA 3R, 4-250 AWG; Manufacturer Series - QO

Additional Info: NEMA 3R, 4-250 AWG