Menu Search
SQUARE D COMPANY #QO116M100

Loadcenter, Main Breaker, 100A

SKU # 78590184774 Manufacturer Series: 1130
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Mains Type: Breaker
Main Breaker Type: QOM 22kA IC
Cover Provision: Less-Cover (order separately)
Breaker Mounting: Plug-On
Phase: 1, 3W
Rating - Volts: 120/240V AC
Neutral: Factory Bonded Split
Rating - Amps: 100
Number of Circuits: 16
Number of Spaces: 16
Enclosure Type: Indoor
Box Size - Designation: 6
Box Size - Dimensions: 17.92x14.25x3.75"

Load Center Enclosures: Mains Type - Breaker; Main Breaker Type - QOM 22kA IC; Cover Provision - Less-Cover (order separately); Breaker Mounting - Plug-On; Phase - 1 Phase 3W; Rating - Volts - 120/240V AC; Neutral - Factory Bonded Split; Rating - Amps - 100; Number of Circuits - 16; Number of Spaces - 16; Enclosure Type - Indoor; Box Size - Designation - 6; Box Size - Dimensions - 17.92x14.25x3.75"; Additional Information - Copper Bus; Manufacturer Series - 1130

Additional Info: Copper Bus