Menu Search
Load Center Enclosures Loadcenter, Main Breaker, 200A
SIEMENS #W4242ML3400CU

Loadcenter, Main Breaker, 200A

SKU # 78364333554 Manufacturer Series: EQ
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Mains Type: Breaker
Main Breaker Type: EQ 22kA IC
Cover Provision: Less-Cover (order separately)
Phase: 3Phase 4W
Rating - Volts: 240V AC
Rating - Amps: 200
Number of Circuits: 32
Number of Spaces: 16
Enclosure Type: Outdoor
Box Size - Dimensions: 47.00 in. H x 20.00 in. W x 6.00 in. D

Load Center Enclosures: Mains Type - Breaker; Main Breaker Type - EQ 22kA IC; Cover Provision - Less-Cover (order separately); Phase - 3Phase 4W; Rating - Volts - 240V AC; Rating - Amps - 200; Number of Circuits - 32; Number of Spaces - 16; Enclosure Type - Outdoor; Box Size - Dimensions - 47.00 in. H x 20.00 in. W x 6.00 in. D; Additional Information - 60/75 deg C Rated, Copper Bus; Manufacturer Series - EQ

Additional Info: 60/75 deg C Rated, Copper Bus