Menu Search
Load Center Enclosures Circuit Breaker Loadcenter, 120/240VAC, 225 A, 3Phase 4W, 60 Circuits, 42 Spaces, Indoor

SIEMENS #S4260L3225

Circuit Breaker Loadcenter, 120/240VAC, 225 A, 3Phase 4W, 60 Circuits, 42 Spaces, Indoor

SKU #66264392642
Manufacturer Series: ES
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Mains Type: Lugs
Main Breaker Type: ES 100kA IC
Cover Provision: Less-Cover (order separately)
Phase: 3Phase 4W
Rating - Volts: 120/240V AC
Rating - Amps: 225
Number of Circuits: 60
Number of Spaces: 42
Enclosure Type: Indoor
Box Size - Dimensions: 36.00 in. H x 14.25 in. W x 3.88 in. D

Load Center Enclosures: Mains Type - Lugs; Main Breaker Type - ES 100kA IC; Cover Provision - Less-Cover (order separately); Phase - 3Phase 4W; Rating - Volts - 120/240V AC; Rating - Amps - 225; Number of Circuits - 60; Number of Spaces - 42; Enclosure Type - Indoor; Box Size - Dimensions - 36.00 in. H x 14.25 in. W x 3.88 in. D; Additional Information - Bus Bar: Aluminum, 60/75 Deg C Rated ; Manufacturer Series - ES

Additional Info: Bus Bar: Aluminum, 60/75 Deg C Rated