Circuit Breaker Loadcenter, 120/240VAC, 200 A, 3Phase 4W, 54 Circuits, 30 Spaces, Indoor

SKU: 66264385382
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Mains Type: Lugs
Main Breaker Type: PL 22kA IC
Cover Provision: Less-Cover (order separately)
Phase: 3Phase 4W
Rating - Volts: 120/240V AC
Rating - Amps: 200
Number of Circuits: 54
Number of Spaces: 30
Enclosure Type: Indoor
Box Size - Dimensions: 39.00 in. H x 14.25 in. W x 3.88 in. D
Manufacturer Series: PL
Load Center Enclosures: Mains Type - Lugs; Main Breaker Type - PL 22kA IC; Cover Provision - Less-Cover (order separately); Phase - 3Phase 4W; Rating - Volts - 120/240V AC; Rating - Amps - 200; Number of Circuits - 54; Number of Spaces - 30; Enclosure Type - Indoor; Box Size - Dimensions - 39.00 in. H x 14.25 in. W x 3.88 in. D; Additional Information - Bus Bar: Copper, 60/75 Deg C Rated ; Manufacturer Series - PL
Additional Info: Bus Bar: Copper, 60/75 Deg C Rated