Menu Search
Search
SIEMENS #P3054B3200CU

Circuit Breaker Loadcenter, 120/240VAC, 200 A, 3Phase 4W, 54 Circuits, 30 Spaces, Indoor

SKU # 66264385387 Manufacturer Series: PL
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Mains Type: Breaker
Main Breaker Type: PL 22kA IC
Cover Provision: Less-Cover (order separately)
Phase: 3, 4W
Rating - Volts: 120/240V AC
Rating - Amps: 200
Number of Circuits: 54
Number of Spaces: 30
Enclosure Type: Indoor
Box Size - Dimensions: 39.00 in. H x 14.25 in. W x 3.88 in. D

Load Center Enclosures: Mains Type - Breaker; Main Breaker Type - PL 22kA IC; Cover Provision - Less-Cover (order separately); Phase - 3Phase 4W; Rating - Volts - 120/240V AC; Rating - Amps - 200; Number of Circuits - 54; Number of Spaces - 30; Enclosure Type - Indoor; Box Size - Dimensions - 39.00 in. H x 14.25 in. W x 3.88 in. D; Additional Information - Bus Bar: Copper, 60/75 Deg C Rated ; Manufacturer Series - PL

Additional Info: Bus Bar: Copper, 60/75 Deg C Rated