You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
SIEMENS #PW2442L3200CU

Circuit Breaker Loadcenter, 120/240VAC, 200 A, 3Phase 4W, 42 Circuits, 24 Spaces, Outdoor

SKU # 66264315682 Manufacturer Series: PL
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Mains Type: Lugs
Main Breaker Type: PL 22kA IC
Cover Provision: Less-Cover (order separately)
Phase: 3, 4W
Rating - Volts: 120/240V AC
Rating - Amps: 200
Number of Circuits: 42
Number of Spaces: 24
Enclosure Type: Outdoor
Box Size - Dimensions: 35.00 in. H x 14.50 in. W x 4.25 in. D

Load Center Enclosures: Mains Type - Lugs; Main Breaker Type - PL 22kA IC; Cover Provision - Less-Cover (order separately); Phase - 3Phase 4W; Rating - Volts - 120/240V AC; Rating - Amps - 200; Number of Circuits - 42; Number of Spaces - 24; Enclosure Type - Outdoor; Box Size - Dimensions - 35.00 in. H x 14.50 in. W x 4.25 in. D; Additional Information - Bus Bar: Copper, 60/75 Deg C Rated ; Manufacturer Series - PL

Additional Info: Bus Bar: Copper, 60/75 Deg C Rated