SIEMENS #A4040B1200

Circuit Breaker Loadcenter, 120/240VAC, 200 A, 1Phase 3W, 40 Circuits, 40 Spaces, Indoor

SKU: 04089292737
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Mains Type: Breaker
Cover Provision: Less-Cover (order separately)
Phase: 1Phase
Rating - Amps: 200
Number of Circuits: 40
Number of Spaces: 40
Box Size - Dimensions: 38.50 in. H x 16.00 in. W x 5.00 in. D
Load Center Enclosures: Mains Type - Breaker; Cover Provision - Less-Cover (order separately); Phase - 1Phase; Rating - Amps - 200; Number of Circuits - 40; Number of Spaces - 40; Box Size - Dimensions - 38.50 in. H x 16.00 in. W x 5.00 in. D; Additional Information - Aluminum Bus
Additional Info: Aluminum Bus