Menu Search
SIEMENS #S2442L3150

Circuit Breaker Loadcenter, 120/240VAC, 150 A, 3Phase 4W, 42 Circuits, 24 Spaces, Indoor

SKU # 66264392549 Manufacturer Series: ES
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Mains Type: Lugs
Main Breaker Type: ES 100kA IC
Cover Provision: Less-Cover (order separately)
Phase: 3, 4W
Rating - Volts: 120/240V AC
Rating - Amps: 150
Number of Circuits: 42
Number of Spaces: 24
Enclosure Type: Indoor
Box Size - Dimensions: 30.00 in. H x 14.25 in. W x 3.88 in. D

Additional Info: Bus Bar: Aluminum, 60/75 Deg C Rated