SIEMENS #S3042B3100

Circuit Breaker Loadcenter, 120/240VAC, 100 A, 3Phase 4W, 42 Circuits, 30 Spaces, Indoor

SKU: 66264392617
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Mains Type: Breaker
Main Breaker Type: ES 10kA IC
Cover Provision: Less-Cover (order separately)
Phase: 3Phase 4W
Rating - Volts: 120/240V AC
Rating - Amps: 100
Number of Circuits: 42
Number of Spaces: 30
Enclosure Type: Indoor
Box Size - Dimensions: 30.00 in. H x 14.25 in. W x 3.88 in. D
Manufacturer Series: ES
Description
Load Center Enclosures: Mains Type - Breaker; Main Breaker Type - ES 10kA IC; Cover Provision - Less-Cover (order separately); Phase - 3Phase 4W; Rating - Volts - 120/240V AC; Rating - Amps - 100; Number of Circuits - 42; Number of Spaces - 30; Enclosure Type - Indoor; Box Size - Dimensions - 30.00 in. H x 14.25 in. W x 3.88 in. D; Additional Information - Bus Bar: Aluminum, 60/75 Deg C Rated ; Manufacturer Series - ES
Additional Info: Bus Bar: Aluminum, 60/75 Deg C Rated