Require Breaker or Lug Kit

SKU: 78211309849
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Mains Type: Require Breaker or Lug Kit
Cover Provision: Less-Cover (order separately)
Breaker Mounting: Plug-On
Phase: 1, 3W
Rating - Volts: 120/240V AC
Neutral: Factory Bonded Split
Rating - Amps: 125
Number of Circuits: 22
Number of Spaces: 22
Enclosure Type: Indoor
Box Size - Designation: C
Box Size - Dimensions: 27.00"H x 14.31"W x 3.88"D
Manufacturer Series: CH
Load Center Enclosures: Mains Type - Require Breaker or Lug Kit; Cover Provision - Less-Cover (order separately); Breaker Mounting - Plug-On; Phase - 1 Phase 3W; Rating - Volts - 120/240V AC; Neutral - Factory Bonded Split; Rating - Amps - 125; Number of Circuits - 22; Number of Spaces - 22; Enclosure Type - Indoor; Box Size - Designation - C; Box Size - Dimensions - 27.00"H x 14.31"W x 3.88"D; Additional Information - Top or bottom feed; Manufacturer Series - CH
Additional Info: Top or bottom feed