Menu Search
Search
EATON #CH424PL400

Loadcenter, Main Lug, Indoor NEMA 1 Enclosure, 400A

SKU # 78211334295 Manufacturer Series: CH
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Mains Type: Lugs
Breaker Mounting: Plug-On
Phase: 3, 4W
Rating - Volts: 208Y/120-240V AC
Neutral: Insulated/Bondable
Rating - Amps: 400
Number of Circuits: 42
Number of Spaces: 42
Enclosure Type: NEMA 1, Indoor
Box Size - Designation: P
Box Size - Dimensions: 54.37x21.00x6.00 in.

Load Center Enclosures: Mains Type - Lugs; Breaker Mounting - Plug-On; Phase - 3Phase 4W; Rating - Volts - 208Y/120-240V AC; Neutral - Insulated/Bondable; Rating - Amps - 400; Number of Circuits - 42; Number of Spaces - 42; Enclosure Type - NEMA 1, Indoor; Box Size - Designation - P; Box Size - Dimensions - 54.37x21.00x6.00 in.; Additional Information - Bottom Feed, Copper Bus; Manufacturer Series - CH

Additional Info: Bottom Feed, Copper Bus