Menu Search
Load Center Enclosures Loadcenter, Main Lug, Indoor NEMA 1 Enclosure, 225A

EATON #CH42NL225K

Loadcenter, Main Lug, Indoor NEMA 1 Enclosure, 225A

SKU #78211610996
Manufacturer Series: CH
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Mains Type: Lugs
Cover Provision: Less-Cover (order separately)
Breaker Mounting: Plug-On
Phase: 1, 3W
Rating - Volts: 120/240V AC
Neutral: Insulated/Bondable
Rating - Amps: 225
Number of Circuits: 42
Number of Spaces: 42
Enclosure Type: Indoor
Box Size - Designation: K
Box Size - Dimensions: 37.00"H x 14.31"W x 3.88"D

Load Center Enclosures: Mains Type - Lugs; Cover Provision - Less-Cover (order separately); Breaker Mounting - Plug-On; Phase - 1 Phase 3W; Rating - Volts - 120/240V AC; Neutral - Insulated/Bondable; Rating - Amps - 225; Number of Circuits - 42; Number of Spaces - 42; Enclosure Type - Indoor; Box Size - Designation - K; Box Size - Dimensions - 37.00"H x 14.31"W x 3.88"D; Additional Information - Convertible Mains; Manufacturer Series - CH

Additional Info: Convertible Mains