Menu Search
Load Center Enclosures Loadcenter, Main Lug, Indoor NEMA 1 Enclosure, 125A
EATON #CHEC24L125E

Loadcenter, Main Lug, Indoor NEMA 1 Enclosure, 125A

SKU # 78211620014 Manufacturer Series: CH Surge
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Mains Type: Lugs
Cover Provision: Less-Cover (order separately)
Breaker Mounting: Plug-On
Phase: 1, 3W
Rating - Volts: 120/240V AC
Neutral: Factory Bonded Split
Rating - Amps: 125
Number of Circuits: 24
Number of Spaces: 24
Enclosure Type: Indoor
Box Size - Designation: E
Box Size - Dimensions: 29.13"H x 14.31"W x 3.88"D

Load Center Enclosures: Mains Type - Lugs; Cover Provision - Less-Cover (order separately); Breaker Mounting - Plug-On; Phase - 1 Phase 3W; Rating - Volts - 120/240V AC; Neutral - Factory Bonded Split; Rating - Amps - 125; Number of Circuits - 24; Number of Spaces - 24; Enclosure Type - Indoor; Box Size - Designation - E; Box Size - Dimensions - 29.13"H x 14.31"W x 3.88"D; Additional Information - Provision for Field Installation of Surge Suppressor (order separately); Manufacturer Series - CH Surge

Additional Info: Provision for Field Installation of Surge Suppressor (order separately)