Menu Search
Load Center Enclosures Loadcenter, Main Lug, Indoor NEMA 1 Enclosure, 125A
EATON #CH24L125C

Loadcenter, Main Lug, Indoor NEMA 1 Enclosure, 125A

SKU # 78211309769 Manufacturer Series: CH
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Mains Type: Lugs
Cover Provision: Less-Cover (order separately)
Breaker Mounting: Plug-On
Phase: 1, 3W
Rating - Volts: 120/240V AC
Neutral: Insulated/Bondable
Rating - Amps: 125
Number of Circuits: 24
Number of Spaces: 24
Enclosure Type: Indoor
Box Size - Designation: C
Box Size - Dimensions: 27.00"H x 14.31"W x 3.88"D