Menu Search
Search
EATON #CH24NLPN125E

Loadcenter, Main Lug Convertible, 125A

SKU # 78668534748 Manufacturer Series: CH
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Mains Type: Lugs
Main Breaker Type: CSR 25kA IC
Cover Provision: Less-Cover (order separately)
Breaker Mounting: Plug-On
Phase: 1, 3W
Rating - Volts: 120/240V AC
Neutral: Insulated/Bondable
Rating - Amps: 125
Number of Circuits: 24
Enclosure Type: Indoor
Box Size - Designation: E

Load Center Enclosures: Mains Type - Lugs; Main Breaker Type - CSR 25kA IC; Cover Provision - Less-Cover (order separately); Breaker Mounting - Plug-On; Phase - 1 Phase 3W; Rating - Volts - 120/240V AC; Neutral - Insulated/Bondable; Rating - Amps - 125; Number of Circuits - 24; Enclosure Type - Indoor; Box Size - Designation - E; Additional Information - Convertible Plug-On Neutral Loadcenters; Manufacturer Series - CH

Additional Info: Convertible Plug-On Neutral Loadcenters