Menu Search
Load Center Enclosures Loadcenter, Main Breaker, Surge, 200A

EATON #CHSUR42B200PROF

Loadcenter, Main Breaker, Surge, 200A

SKU #78668570399
Manufacturer Series: CH Surge
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Mains Type: Breaker
Main Breaker Type: CH 25kA IC
Cover Provision: Cover Included
Rating - Volts: 120/240V AC
Neutral: Stacked Neutral
Rating - Amps: 200
Number of Circuits: 42
Number of Spaces: 42
Enclosure Type: NEMA 1, Indoor
Box Size - Designation: K
Box Size - Dimensions: 37.00x14.31x3.88 in.

Load Center Enclosures: Mains Type - Breaker; Main Breaker Type - CH 25kA IC; Cover Provision - Cover Included; Rating - Volts - 120/240V AC; Neutral - Stacked Neutral ; Rating - Amps - 200; Number of Circuits - 42; Number of Spaces - 42; Enclosure Type - NEMA 1, Indoor; Box Size - Designation - K; Box Size - Dimensions - 37.00x14.31x3.88 in.; Additional Information - Copper Bus, With Stacked Neutral and Terminal Block; Manufacturer Series - CH Surge

Additional Info: Copper Bus, With Stacked Neutral and Terminal Block