Menu Search
Load Center Enclosures Loadcenter, Main Breaker, 24 Circuits, 150A
EATON #CH24B150EFT

Loadcenter, Main Breaker, 24 Circuits, 150A

SKU # 78668512132
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Mains Type: Breaker
Main Breaker Type: CH 35kA IC
Phase: 1
Rating - Amps: 150
Number of Circuits: 24

Load Center Enclosures: Mains Type - Breaker; Main Breaker Type - CH 35kA IC; Phase - 1 Phase; Rating - Amps - 150; Number of Circuits - 24; Additional Information - Enclosure Rating: NEMA 1, CU Bus

Additional Info: Enclosure Rating: NEMA 1, CU Bus