Menu Search
Load Center Enclosures Loadcenter, Main Breaker, 200A
EATON #CH42H200R

Loadcenter, Main Breaker, 200A

SKU # 78211309820 Manufacturer Series: CH
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Mains Type: Breaker
Main Breaker Type: CHH 100kA IC
Breaker Mounting: Plug-On
Phase: 1Phase 3W
Rating - Volts: 120/240V AC
Neutral: Insulated/Bondable
Rating - Amps: 200
Number of Circuits: 42
Enclosure Type: NEMA 3R, Outdoor
Box Size - Designation: L
Box Size - Dimensions: 39.00x14.31x5.18 in.

Load Center Enclosures: Mains Type - Breaker; Main Breaker Type - CHH 100kA IC; Breaker Mounting - Plug-On; Phase - 1Phase 3W; Rating - Volts - 120/240V AC; Neutral - Insulated/Bondable; Rating - Amps - 200; Number of Circuits - 42; Enclosure Type - NEMA 3R, Outdoor; Box Size - Designation - L; Box Size - Dimensions - 39.00x14.31x5.18 in.; Additional Information - Bottom Feed, Copper Bus; Manufacturer Series - CH

Additional Info: Bottom Feed, Copper Bus