Menu Search
Load Center Enclosures Loadcenter, Main Breaker, 200A
EATON #CH32B200JP

Loadcenter, Main Breaker, 200A

SKU # 78211400766 Manufacturer Series: CH
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Mains Type: Breaker
Main Breaker Type: CSR 25kA IC
Breaker Mounting: Plug-On
Phase: 1Phase 3W
Rating - Volts: 120/240V AC
Neutral: Insulated/Bondable
Rating - Amps: 200
Number of Circuits: 32
Enclosure Type: NEMA 1, Indoor
Box Size - Designation: J
Box Size - Dimensions: 36.00x16.00x5.00 in.

Load Center Enclosures: Mains Type - Breaker; Main Breaker Type - CSR 25kA IC; Breaker Mounting - Plug-On; Phase - 1Phase 3W; Rating - Volts - 120/240V AC; Neutral - Insulated/Bondable; Rating - Amps - 200; Number of Circuits - 32; Enclosure Type - NEMA 1, Indoor; Box Size - Designation - J; Box Size - Dimensions - 36.00x16.00x5.00 in.; Additional Information - Top or Bottom Feed, Copper Bus; Manufacturer Series - CH

Additional Info: Top or Bottom Feed, Copper Bus