Menu Search
Load Center Enclosures Loadcenter, Main Breaker, 100A

EATON #CH24BPN100E

Loadcenter, Main Breaker, 100A

SKU #78211698336
Manufacturer Series: CH
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Mains Type: Breaker
Main Breaker Type: CSR 25kA IC
Cover Provision: Less-Cover (order separately)
Breaker Mounting: Plug-On
Phase: 1, 3W
Rating - Volts: 120/240V AC
Neutral: Insulated/Bondable
Rating - Amps: 100
Number of Circuits: 24
Enclosure Type: Indoor
Box Size - Designation: E

Load Center Enclosures: Mains Type - Breaker; Main Breaker Type - CSR 25kA IC; Cover Provision - Less-Cover (order separately); Breaker Mounting - Plug-On; Phase - 1 Phase 3W; Rating - Volts - 120/240V AC; Neutral - Insulated/Bondable; Rating - Amps - 100; Number of Circuits - 24; Enclosure Type - Indoor; Box Size - Designation - E; Manufacturer Series - CH