Menu Search
Load Center Enclosures Interior Assembly, Loadcenter, 225A
EATON #CH42L225INT-1

Interior Assembly, Loadcenter, 225A

SKU # 78211488433 Manufacturer Series: CH
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Mains Type: Lugs
Main Breaker Type: CH 10kA IC
Breaker Mounting: Plug-On
Phase: 1Phase 3W
Rating - Volts: 120/240V AC
Rating - Amps: 225
Number of Circuits: 42
Number of Spaces: 42
Box Size - Dimensions: 19.62x6.25x2.01 in.

Load Center Enclosures: Mains Type - Lugs; Main Breaker Type - CH 10kA IC; Breaker Mounting - Plug-On; Phase - 1Phase 3W; Rating - Volts - 120/240V AC; Rating - Amps - 225; Number of Circuits - 42; Number of Spaces - 42; Box Size - Dimensions - 19.62x6.25x2.01 in.; Additional Information - Top or Bottom Feed, Copper Bus; Manufacturer Series - CH

Additional Info: Top or Bottom Feed, Copper Bus