Menu Search

EATON #CH7PS

Loadcenter Cover P Surface Mount

SKU: 78211321855
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Cover Type: Loadcenter Cover
Box Size - Designation: P
Mounting: Surface
Description
Load Center Doors: Cover Type - Loadcenter Cover; Box Size - Designation - P; Mounting - Surface; Additional Information - Size: 3/4 in., Enclosure: NEMA 1, Amperage Rating: 400A, Used With: CH42PL400A, CH424PL400A Loadcenter
Additional Info: Size: 3/4 in., Enclosure: NEMA 1, Amperage Rating: 400A, Used With: CH42PL400A, CH424PL400A Loadcenter