Menu Search
Load Center Doors Loadcenter Cover E Surface Mount
EATON #CH8NLES

Loadcenter Cover E Surface Mount

SKU # 78668534752
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Cover Type: Loadcenter Cover
Box Size - Designation: E
Mounting: Surface

Load Center Doors: Cover Type - Loadcenter Cover; Box Size - Designation - E; Mounting - Surface; Additional Information - Size: 3/4 in., Enclosure: NEMA 1, Used With: CH24NLPN125E Loadcenter

Additional Info: Size: 3/4 in., Enclosure: NEMA 1, Used With: CH24NLPN125E Loadcenter