Menu Search
Load Center Doors Loadcenter Cover/Door D1 Flush/Surface Mount
EATON #MBCOVC23

Loadcenter Cover/Door D1 Flush/Surface Mount

SKU # 78667648365 Manufacturer Series: BR
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Cover Type: Loadcenter Cover/Door
Box Size - Designation: D1
Mounting: Flush/Surface

Load Center Doors: Cover Type - Loadcenter Cover/Door; Box Size - Designation - D1; Mounting - Flush/Surface; Additional Information - Use with: BR2040B200 Loadcenter, Color: White; Manufacturer Series - BR

Additional Info: Use with: BR2040B200 Loadcenter, Color: White