Menu Search
Search
EATON #CHPC8B42LFM

Loadcenter Mechanical Interlock Cover Interlock a Main Type CSR breaker With a Type CH

SKU # 78211479946 Manufacturer Series: CH
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cover Type: Loadcenter Mechanical Interlock Cover
Application: Interlock a Main Type CSR Breaker with a Type CH
Mounting: Flush

Load Center Covers with Interlock: Cover Type - Loadcenter Mechanical Interlock Cover; Application - Interlock a Main Type CSR breaker With a Type CH; Mounting - Flush; Additional Information - Size: 3/4 in.; Manufacturer Series - CH

Additional Info: Size: 3/4 in.