Menu Search

EATON #CH8EFM

Loadcenter Mechanical Interlock Cover Interlock a Main Type CSR breaker With a Type CH

SKU: 78211479939
Manufacturer Series: CH
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Cover Type: Loadcenter Mechanical Interlock Cover
Application: Interlock a Main Type CSR Breaker with a Type CH
Size: E Box
Mounting: Flush
Description
Load Center Covers with Interlock: Cover Type - Loadcenter Mechanical Interlock Cover; Application - Interlock a Main Type CSR breaker With a Type CH; Size - Size E Box; Mounting - Flush; Additional Information - Size: 3/4 in.; Manufacturer Series - CH
Additional Info: Size: 3/4 in.