Loadcenter Cover CH42NLPN225K Load Center

SKU: 78211611039
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Cover Type: Loadcenter Cover
Application: CH42NLPN225K Load Center
Size: K Box
Mounting: Combination
Load Center Covers with Interlock: Cover Type - Loadcenter Cover; Application - CH42NLPN225K Load Center; Size - Size K Box; Mounting - Combination; Additional Information - Size: 3/4 in., NEMA 1 Enclosure
Additional Info: Size: 3/4 in., NEMA 1 Enclosure