Menu Search
Search
KEEPER #05518

Strap; Tie-Down; Ratchet Operator; 500 lb Working Load; 1500 lb Proof Load

SKU # 05164305518
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Tie Down w/Strap
Operator: Ratchet
Chain Size: 15 ft.
Working Load: 500 lb.
Proof Load: 1500 lb.

Additional Info: 2 Pack