Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.


Liquidtight Flexible Nonmetallic, Orange, 1/2 in.

SKU: 78621097671
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Conduit Type: Liquidtight Flexible Nonmetallic
Style: LT
Core: PVC
Jacket: PVC
Temperature: -20 C to 60 C
Color: Orange
Trade Size: 1/2 in.
Manufacturer Series: Type A
Liquidtight Flexible Conduit: Conduit Type - Liquidtight Flexible Nonmetallic; Style - LT; Core - PVC; Jacket - PVC; Temperature - -20 C to 60 C; Color - Orange; Trade Size - in - 1/2; Manufacturer Series - Type A